X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3633258Q02 "WideAppeal" Vanity Top

Item: R3633258Q02
Finish: Broad Black TechStone
Select Finish:

List Price: $770.00

Price: $664.50 (Pricing is for Broad Black TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 24-4/7 x 22-1/4 x 1.938
Height 2"
Width 24-4/7"
Depth 22-1/4"
Material Stone