Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3633251Q27
Ronbow R3633251Q27 "WideAppeal" Vanity Top
| Item: | R3633251Q27 |
| Finish: | Grand Green TechStone |
| Select Finish: |
Price: $577.50 (Pricing is for Grand Green TechStone)
Details and Dimensions
| Overall Size | 24-4/7 x 22-1/4 x 1.938 |
| Height | 2" |
| Width | 24-4/7" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


