X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3622498Q27 Vanity Top

Item: R3622498Q27
Finish: Grand Green TechStone
Select Finish:

List Price: $1,120.00

Price: $992.32 (Pricing is for Grand Green TechStone)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 47-4/7 x 22.063 x 1
Height 1"
Width 48-4/7"
Depth 22"
Material Stone