X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3622378Q27 Vanity Top

Item: R3622378Q27
Finish: Grand Green TechStone
Select Finish:


Details and Dimensions

Overall Size 36-4/7 x 22.063 x 1
Height 1"
Width 36-4/7"
Depth 22"
Material Stone