X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R035948H01 "Haley" Vanity Base

Item: R035948H01
Finish: Dark Cherry

List Price: $2,560.00

Price: $1,767.57

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21-7/8 x 32
Height 32"
Width 48"
Depth 21-7/8"
Material Wood