X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R035836F08 "Minerva" Vanity Base

Item: R035836F08
Finish: Cinnamon

List Price: $1,850.00

Price: $1,541.05

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 19-1/3 x 31-7/8
Height 31-7/8"
Width 36"
Depth 19-1/3"
Material Wood