X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R035831H01 "Minerva" Vanity Base

Item: R035831H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 31 x 19-1/3 x 31-7/8
Height 31-7/8"
Width 31"
Depth 19-1/3"
Material Wood