Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R350418CW
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Single Hole |
| Length | 16-3/4" |
| Width | 17-3/8" |
| Depth | 5-5/16" |
| Overall Size | 17-3/8 x 16-3/4 x 5-5/16 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Marble |



