X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R034723F08 "Leonie" Vanity Base

Item: R034723F08
Finish: Cinnamon
Select Finish:

List Price: $1,730.00

Price: $1,501.77 (Pricing is for Cinnamon)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23.063 x 18-1/4 x 32.938
Height 33"
Width 23"
Depth 18-1/4"
Material Wood