X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R033748H01 "Brennon" Vanity Base

Item: R033748H01
Finish: Dark Cherry


Details and Dimensions

Overall Size 48 x 21-7/8 x 36-4/9
Height 36-4/9"
Width 48"
Depth 21-7/8"
Material Wood