X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R031431H01 "Zenia" Vanity Base

Item: R031431H01
Finish: Dark Cherry

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Size 31-2/3 x 19-1/3 x 30
Height 30"
Width 31-2/3"
Depth 19-1/3"
Material Wood