X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3092618DMY "Bordeaux" Vanity Top

Item: R3092618DMY
Finish: Cream Beige
Select Finish:


Details and Dimensions

Overall Size 61 x 25-3/8 x 1
Height 1"
Width 61"
Depth 25-3/8"
Material Stone