X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3092498MY "Bordeaux" Vanity Top

Item: R3092498MY
Finish: Cream Beige
Select Finish:

List Price: $1,240.00

Price: $1,032.92 (Pricing is for Cream Beige)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 49 x 25-3/8 x 1
Height 1"
Width 49"
Depth 25-3/8"
Material Stone