X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3092318MY "Bordeaux" Vanity Top

Item: R3092318MY
Finish: Cream Beige
Select Finish:

List Price: $790.00

Price: $682.22 (Pricing is for Cream Beige)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 31 x 25-3/8 x 1
Height 1"
Width 31"
Depth 25-3/8"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Material Stone
Additional Information Vanity Top Only - Requires Sink and Vanity Base