Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3092318AB
Ronbow R3092318AB "Bordeaux" Vanity Top
| Item: | R3092318AB |
| Finish: | Absolute Black |
| Select Finish: |
Price: $602.25 (Pricing is for Absolute Black)
Details and Dimensions
| Overall Size | 31 x 25-3/8 x 1 |
| Height | 1" |
| Width | 31" |
| Depth | 25-3/8" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


