X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3091548AB "Chardonnay" Vanity Top

Item: R3091548AB
Finish: Absolute Black
Select Finish:

List Price: $1,390.00

Price: $974.60 (Pricing is for Absolute Black)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 54-1/3 x 24 x 1
Height 1"
Width 54-1/3"
Depth 24"
Material Stone