X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3091378MY "Chardonnay" Vanity Top

Item: R3091378MY
Finish: Cream Beige
Select Finish:

List Price: $940.00

Price: $682.22 (Pricing is for Cream Beige)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-3/4 x 24 x 1
Height 1"
Width 36-3/4"
Depth 24"
Material Stone