X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3090498MY "Le manns" Vanity Top

Item: R3090498MY
Finish: Cream Beige
Select Finish:


Details and Dimensions

Overall Size 48-3/4 x 23-1/4 x 1
Height 1"
Width 48-3/4"
Depth 23-1/4"
Material Stone