Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3090378MY
Ronbow R3090378MY "Le manns" Vanity Top
| Item: | R3090378MY |
| Finish: | Cream Beige |
| Select Finish: |
Price: $709.50 (Pricing is for Cream Beige)
Details and Dimensions
| Overall Size | 36-3/4 x 23-1/4 x 1 |
| Height | 1" |
| Width | 36-3/4" |
| Depth | 23-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


