X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3090378AB "Le manns" Vanity Top

Item: R3090378AB
Finish: Absolute Black
Select Finish:

List Price: $940.00

Price: $783.02 (Pricing is for Absolute Black)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-3/4 x 23-1/4 x 1
Height 1"
Width 36-3/4"
Depth 23-1/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Material Stone
Additional Information Vanity Top Only - Requires Sink and Vanity Base