X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3081498MY "Marcello" Vanity Top

Item: R3081498MY
Finish: Cream Beige
Select Finish:

List Price: $1,180.00

Price: $982.94 (Pricing is for Cream Beige)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48-3/4 x 23-1/4 x 1
Height 1"
Width 48-3/4"
Depth 23-1/4"
Material Stone