Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R3080498CW
Details and Dimensions
| Overall Size | 48-3/4 x 22-1/4 x 2-1/2 |
| Height | 2-1/2" |
| Width | 48-3/4" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Features | • Cut for Rectangluar Sink |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |



