X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3080318CW "Torino" Vanity Top

Item: R3080318CW
Finish: Carrara White


Details and Dimensions

Overall Size 30-4/5 x 22-1/4 x 2-1/2
Height 2-1/2"
Width 30-4/5"
Depth 22-1/4"
Material Stone