X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3070238MY "Leonie" Vanity Top

Item: R3070238MY
Finish: Cream Beige
Select Finish:

List Price: $580.00

Price: $482.87 (Pricing is for Cream Beige)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23-1/3 x 19-3/8 x 1
Height 1"
Width 23-1/3"
Depth 19-3/8"
Material Stone