X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3066591DMY "WideAppeal" Vanity Top

Item: R3066591DMY
Finish: Cream Beige


Details and Dimensions

Overall Size 58-5/8 x 19-2/3 x 1
Height 1"
Width 58-5/8"
Depth 19-2/3"
Material Stone