X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3066488MY "WideAppeal" Vanity Top

Item: R3066488MY
Finish: Cream Beige

List Price: $1,390.00

Price: $1,157.87

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 47-5/8 x 19-2/3 x 1
Height 1"
Width 47-5/8"
Depth 19-2/3"
Material Stone