X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3066481MY "WideAppeal" Vanity Top

Item: R3066481MY
Finish: Cream Beige


Details and Dimensions

Overall Size 47-5/8 x 19-2/3 x 1
Height 1"
Width 47-5/8"
Depth 19-2/3"
Material Stone