X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3066371MY "WideAppeal" Vanity Top

Item: R3066371MY
Finish: Cream Beige

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-4/7 x 19-2/3 x 1
Height 1"
Width 36-4/7"
Depth 19-2/3"
Material Stone