X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3066328MY "WideAppeal" Vanity Top

Item: R3066328MY
Finish: Cream Beige

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 32-1/4 x 19-2/3 x 1
Height 1"
Width 32-1/4"
Depth 19-2/3"
Material Stone