X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3066321MY "WideAppeal" Vanity Top

Item: R3066321MY
Finish: Cream Beige


Details and Dimensions

Overall Size 32-1/4 x 19-2/3 x 1
Height 1"
Width 32-1/4"
Depth 19-2/3"
Material Stone