X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3066248MY "WideAppeal" Vanity Top

Item: R3066248MY
Finish: Cream Beige

List Price: $760.00

Price: $633.08

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23-3/4 x 19-2/3 x 1
Height 1"
Width 23-3/4"
Depth 19-2/3"
Material Stone