X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3044498CW "WideAppeal" Vanity Top

Item: R3044498CW
Finish: Carrara White

List Price: $1,480.00

Price: $1,235.97

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48-1/2 x 22-1/4 x 4
Height 4"
Width 48-1/2"
Depth 22-1/4"
Material Stone