X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3044491CW "WideAppeal" Vanity Top

Item: R3044491CW
Finish: Carrara White


Details and Dimensions

Overall Size 48-1/2 x 22-1/4 x 4
Height 4"
Width 48-1/2"
Depth 22-1/4"
Material Stone