X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3033618DMY "WideAppeal" Vanity Top

Item: R3033618DMY
Finish: Cream Beige
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 60-4/7 x 22-1/8 x 2
Height 2"
Width 60-4/7"
Depth 22-1/8"
Material Stone