X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3033438MY "WideAppeal" Vanity Top

Item: R3033438MY
Finish: Cream Beige


Details and Dimensions

Overall Size 43-4/7 x 22-1/8 x 2
Height 2"
Width 43-4/7"
Depth 22-1/8"
Material Stone