X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3033431MY "WideAppeal" Vanity Top

Item: R3033431MY
Finish: Cream Beige

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Size 43-4/7 x 22-1/8 x 2
Height 2"
Width 43-4/7"
Depth 22-1/8"
Material Stone