X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3033311MY "WideAppeal" Vanity Top

Item: R3033311MY
Finish: Cream Beige

List Price: $880.00

Price: $753.10

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 30-4/7 x 22-1/8 x 2
Height 2"
Width 30-4/7"
Depth 22-1/8"
Material Stone