X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3033251MY "WideAppeal" Vanity Top

Item: R3033251MY
Finish: Cream Beige


Details and Dimensions

Overall Size 25 x 22 x 2
Height 2"
Width 25"
Depth 22"
Material Stone