X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R030331H01 "Kali" Vanity Base

Item: R030331H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 30-7/8 x 19-1/3 x 31-7/8
Height 31-7/8"
Width 30-7/8"
Depth 19-1/3"
Material Wood