X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R030331F08 "Kali" Vanity Base

Item: R030331F08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Overall Size 30-7/8 x 19-1/3 x 31-7/8
Height 31-7/8"
Width 30-7/8"
Depth 19-1/3"
Material Wood