X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R030323H01 "Kali" Vanity Base

Item: R030323H01
Finish: Dark Cherry
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 22-7/8 x 19-1/3 x 31-7/8
Height 31-7/8"
Width 22-7/8"
Depth 19-1/3"
Material Wood