X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R3011738DCW Vanity Top

Item: R3011738DCW
Finish: Carrara White
Select Finish:

List Price: $1,950.00

Price: $1,727.70 (Pricing is for Carrara White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 73 x 22 x 1
Height 1"
Width 73"
Depth 22"
Material Stone