Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R3011618DCW
Ronbow R3011618DCW Vanity Top
| Item: | R3011618DCW |
| Finish: | Carrara White |
| Select Finish: |
Price: $1,287.00 (Pricing is for Carrara White)
Details and Dimensions
| Overall Size | 61 x 22 x 1 |
| Height | 1" |
| Width | 49" |
| Depth | 22" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 6 Hole |
| Additional Information | Double Vanity Top - Top Only Requires Sinks and Vanity Base |
| Construction | Stone |


