X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R3011498AB Vanity Top

Item: R3011498AB
Finish: Absolute Black
Select Finish:


Details and Dimensions

Overall Size 49 x 22 x 1
Height 1"
Width 49"
Depth 22"
Material Stone