Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3011378CW
Ronbow R3011378CW Vanity Top
| Item: | R3011378CW |
| Finish: | Carrara White |
| Select Finish: |
Price: $618.75 (Pricing is for Carrara White)
Details and Dimensions
| Overall Size | 37 x 22 x 1 |
| Height | 1" |
| Width | 37" |
| Depth | 22" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


