Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R3011318AB
Ronbow R3011318AB Vanity Top
| Item: | R3011318AB |
| Finish: | Absolute Black |
| Select Finish: |
Price: $519.75 (Pricing is for Absolute Black)
Details and Dimensions
| Overall Size | 31 x 22 x 1 |
| Height | 1" |
| Width | 31" |
| Depth | 22" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Vanity Top Only - Requires Sink and Vanity Base |
| Construction | Stone |


