Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R2181478WH
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Length | 20-3/4" |
| Width | 47-7/8" |
| Depth | 14-15/16" |
| Overall Size | 47-7/8 x 20-3/4 x 14-15/16 |
| Bowl Length | 13-3/4" |
| Bowl Width | 29-1/4" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



