Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R2181321WH
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single Hole |
| Length | 19-7/8" |
| Width | 32-1/2" |
| Depth | 14-9/16" |
| Overall Size | 32-1/2 x 19-7/8 x 14-9/16 |
| Bowl Length | 11-3/4" |
| Bowl Width | 16-1/2" |
| Bowl Depth | 8-3/4" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



