Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R2180231WH
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Width | 23-5/8" |
| Depth | 19-7/8" |
| Height | 7-1/4" |
| Overall Size | 23-5/8 x 19-7/8 x 7-1/4 |
| Bowl Length | 11-7/16" |
| Bowl Width | 14-9/16" |
| Bowl Depth | 7" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



