Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R2177321WH
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | SIngle Hole |
| Width | 32-5/8" |
| Depth | 19-2/3" |
| Height | 7" |
| Overall Size | 32-5/8 x 19-2/3 x 7.063 |
| Bowl Length | 12-1/2" |
| Bowl Width | 22-5/8" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



